×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdgf20rd

COOPER INDUSTRIES 20A 125V Self-Test GFCI Receptacle, Red

Price $57.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:GF20RD

Description

Eaton self-test GFCI, 20A, 125V, Red, Slim design

Specifications

Brand Name Eaton Item Name GFCI Receptacle
Type Duplex, Self Test, Slim Design, Standard Voltage Rating 125 V
Amperage Rating 20 A Wire Type Back and Side
Number of Poles 2 Number of Wires 3
NEMA Configuration NEMA 5-20R Conductor Size 14-10 AWG
Color Red Grounding Grounding
Dimensions 1.03 in L x 1.69 in W x 4.19 in H Standards cULus Listed, NOM Certified, UL Fed Spec (WC-596)
UPC 032664012983

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok