×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdtrafgf15w

COOPER INDUSTRIES TRAFGF15W 15Amp 125V OBC AF/GF Duplex Receptacle, White

Price $74.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRAFGF15W
Documents Documents

Description

Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding

Specifications

Brand Name Eaton Item Name OBC AF/GF Duplex Receptacle
Type Self-test Grade Residential
Voltage Rating 125 VAC Amperage Rating 15 A
Wire Type Back and Side Wire Number of Poles 2
Number of Wires 3 NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color White Terminal Connection Screw
Dielectric Strength 2000 V Grounding Grounding
Contact Material Brass Dimensions 1.28 in W x 1.27 in D x 4.2 in H
Temperature Rating -35 °C to 66 °C Environmental Conditions UL 94 Requirements, V2 Rated Flammability
Standards cULus Listed to UL 498 and UL 943, File No. E482200, Meets UL 498, UL1699A , CSA Certified, NOM Certified UPC 032664747601

Packages

10 - UNIT - (10)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok