Abbotsford
cwdtrgf15bk

COOPER INDUSTRIES 15A 125V Tamper-Resistant Self-Test GFCI, Black

Price $54.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRGF15BK

Description

Eaton tamper-resistant, self-test GFCI, 15A, 125V, Black, Slim design.

Specifications

Brand Name Eaton Item Name GFCI Receptacle
Type Duplex, Self Test, Slim Design, Tamper-Resistant Voltage Rating 125 V
Amperage Rating 15 A Wire Type Back and Side
Number of Poles 2 Number of Wires 3
NEMA Configuration NEMA 5-15R Conductor Size 14-10 AWG
Color Black Grounding Grounding
Dimensions 1.03 in L x 1.69 in W x 4.19 in H Standards cULus Listed, NOM Certified, UL Fed Spec (WC-596)
UPC 032664013003

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok