Abbotsford
pas1595ntltrwcc4

PASS & SEYMOUR 1595-NTLTRWCC4 15Amp 125V NEMA 5-15R Tamper-Resistant Night Light/GFCI Receptacle, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1595-NTLTRWCC4

Description

Our Complete Line Of Decorator Devices Combine Today's Design Aesthetics - With Ease Of Installation, Reliability, And Performance That Never Goes Out Of Style. Protects Chlidren; Patented Shutter System Helps Prevent Improper Insertion Of Foreign Objects. Safelock Protection: If Critical Components Are Damaged And Ground Fault Protection Is Lost, Power To Receptacle Is Disconnected.

Specifications

Brand Name Pass & Seymour Sub Brand SafeLock
Item Name GFCI Duplex Receptacle Type Decorator
Voltage Rating 125 V Amperage Rating 15 A
NEMA Rating NEMA 5-15R Color White
Dimensions 43.69 mm W x 28.7 mm D x 106.68 mm H UPC 785007239669

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok