Abbotsford
pas1595w

PASS & SEYMOUR 1595W 15Amp 125V NEMA 5-15R TradeMaster Specification Grade Duplex GFCI Receptacle, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1595W

Description

From the innovator of the product category, comes a full range of Pass & SeymourGFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact resistant, thermoplastic construction, Legrand’s spec-grade GFCI are the most durable GFCI available.FEATURES AND BENEFITS:• SafeLock™ Protection: if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected.• Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.• Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.• FSUL Listed (Federal Specification WC596).• Trip indicator light (red LED).• Side or internal screw-pressure-plate back wire with #10 – #14• AWG solid or stranded copper wire.• Two back wire holes per terminal.• Ground screw has a back wire clamp for easy installation.• 1/4" thinner than competitors’ GFCIs; leaves more room for wires in the box.• Mounting screws are shipped captive in the device and wall plate for easier installation.• High-impact-resistant thermoplastic construction.• Extra-long strap.• Button colors match the device face.• Dual-direction test and reset buttons.• Class A rated GFCI.• Supplied with matching TP26 nylon wall plate.• Tri-drive screws.• GFCIs with Auto-Ground assure a positive ground to metal box.• 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Grade Specification
Color White UPC 785007423365

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok