Abbotsford
pasaf203trw

PASS & SEYMOUR AF203TRW 20A 125V radiant® Tamper-Resistant Branch Circuit AFCI Outlet, White

Price $79.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF203TRW

Description

AFCI outlets from the radiant® Collection detect and cut power during arc-fault occurrences, reducing the risk of electrical fires. Meeting National Electrical Code as an alternative to AFCI breakers, these outlets make it easier to recognize and fix trips right where they happen. Maximize safety, in style, with AFCI protection featuring the sleek, clean lines of radiant. 20A outlets are ideal for use with larger appliances, as well as to meet regional requirements (Chicago, Canada). Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name AFCI Duplex Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 20 A
Material Nylon Color White
Finish Matt Environmental Conditions Indoor
UPC 785007382594

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok