×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
paspt1595w

PASS & SEYMOUR PT1595W 15Amp 125V 5-15R PlugTail Specification Grade GFCI Receptacle, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT1595W

Description

PASS & SEYMOUR PT1595W 15Amp 125V 5-15R PlugTail Specification Grade GFCI Receptacle, White

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name GFCI Duplex Receptacle Type Decorator
Grade Specification Voltage Rating 125 V
Amperage Rating 15 A Short Circuit Rating 10 kA
NEMA Rating NEMA 5-15R Color White
UPC 785007167023

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok