×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
paspt1597hgla

PASS & SEYMOUR PT1597HGLA 15Amp 125V NEMA 5-15R PlugTail Hospital-Grade Self-Test GFCI Receptacle, Light Almond

Price $75.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT1597HGLA

Description

The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.FEATURES AND BENEFITS:• Faster, more reliable installation.• No exposed terminals create a finger-safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections to PlugTail® Connector.• GFCI works with existing 3-wire PlugTail Connectors creating a non-feed-thru application for facility owners.• Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.• Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.• Auto-Ground clip assures a positive ground to metal box.• Meets 2015 UL requirements.• Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.• FSUL Listed (Federal Specification WC596).• Trip indicator light (red LED).• 10kA short circuit rating.• Mounting screws are shipped captive in the device and wall plate for easier installation.• High-impact-resistant thermoplastic construction.• Zinc-plated steel mounting strap.• Button colors match the device face.• Dual-direction test and reset buttons.• Class A rated GFCI.• Supplied with matching TP wall plate.• Tri-drive screws.• Supply Voltage: 125VAC, 60 Hz• Supply Voltage Range: 102-132 VAC• Trip Threshold: 5 +/- 1 mA• Trip Time: 0.025 sec., nominal per UL Standard

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name GFCI Duplex Receptacle Type Self-Test
Grade Hospital Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
NEMA Configuration 5-15R Connection Type Built-In
Material Thermoplastic Color Almond
Frequency Rating 60 Hz Trip Level 4 - 6 mA
Trip Time 0.025 sec Grounding Grounding
Dimensions 1.03 in L x 1.73 in W x 4.2 in H Temperature Rating -35 °C to 66 °C
Environmental Conditions 95% Relative Humidity Standards cULus, FSUL, UL Listed
Application For Commercial, Residential Applications UPC 785007047806

Packages

1 - UNIT - 1 10 - UNIT - 10 2400 - SKID - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok