×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appecs2gf1

EGS 1 Gang 120VAC 20Amp 1/2-3/4 inch U-LINE Appleton Ground Fault Indicator Receptacle with ECS175 Box

Price $678.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECS2GFI

Description

U-LINEĀ® 20 A ECSK-GFI ground fault circuit interrupter provides required ground fault protection for portable electrically-operated devices. Meets all CSA requirements for ground fault protection in hazardous locations. Well suited for use in highly corrosive atmospheres and wet locations. Can be used in conjunction with U-Line factory sealed receptacle on 20 Amp, 125 Vac branch circuits.

Specifications

Brand Name Appleton Sub Brand U-Line™
Item Name GFCI Receptacle Type Explosionproof, Dust-Ignitionproof, 1-Gang
Size 1/2 - 3/4 in Voltage Rating 120 V
Amperage Rating 20 A Number of Poles 1
Material Copperfree Aluminum Finish Baked Gray Epoxy Clad
Grounding Yes Standards CSA C22.2 No. 25, C22.2 No. 30, C22.2 No. 42, C22.2 No. 159, CSA Certified to File Number 038644
UPC 781381569804

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok