Abbotsford
appadr20034

EGS ADR20034 200Amp 600V 3-Wire 4-Pole Appleton Powertite® Pin & Sleeve Receptacle, Natural

Price $1,231.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ADR20034

Description

POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 2 Receptacle
Voltage Rating 600 VAC/250 VDC Amperage Rating 200 A
Number of Poles 4 Number of Wires 3
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 2/0 AWG - 250 MCM
Material Copper-Free Aluminum Phase 3
Terminal Connection Pressure Wire Terminal Grounding Style 2
Mounting Type Box Temperature Rating -40 to 107 °C
For Use With AP20034CD And AP20034E Plugs Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11
Application For AP20034CD And AP20034E Plugs UPC 781381612661

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok