Abbotsford
appadr3044

EGS ADR3044 30Amp 600V 4-Wire/4-Pole Powertite Series Pin & Sleeve Receptacle

Price $254.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ADR3044

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These receptacles are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1
Voltage Rating 600 VAC, 250 VDC Amperage Rating 30 A
Number of Poles 4 Number of Wires 4
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 10-6 AWG Building, 10-8 AWG Extra Flex
Material Copperfree Aluminum Color Gray
Frequency Rating 50 - 400 Hz Phase 3
Terminal Connection Pressure Wire Mounting Type Box
Temperature Rating -40 to 107 °C Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application For ACP3044BC Metallic Clamping Ring Plug UPC 781381186377

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok