Abbotsford
appadre303475

EGS ADRE303475 30Amp 600V 4-Pole/3-Wire Powertite Series Style 2 Pin and Sleeve Receptacle with AEE Mounting Box

Price $295.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ADRE303475

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These receptacles are built of triple coated, copper free aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle with AEE Mounting Box Type Grounding Style 2
Voltage Rating 600 VAC, 250 VDC Amperage Rating 30 A
Number of Poles 4 Number of Wires 3
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 10-6 AWG Building, 10-8 AWG Extra Flex
Material Copperfree Aluminum Frequency Rating 50 - 400 Hz
Phase 3 Terminal Connection Pressure Wire
Mounting Type Surface with 3/4 in Hub Temperature Rating -40 to 107 °C
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application For ACP3034BC Metallic and NMACP3034BC Non-Metallic Clamping Ring Plugs
UPC 781381158527

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok