Abbotsford
appari3033

EGS ARI3033 30Amp 600V 3-Wire 3-Pole Appleton Powertite® Replacement Interior Receptacle, Natural

Price $162.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ARI3033

Description

POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Replacement Receptacle Type Grounding Style 1
Voltage Rating 600 VAC/250 VDC Amperage Rating 30 A
Number of Poles 3 Number of Wires 3
NEMA Rating NEMA FB11 Conductor Size 10-6 AWG (Building), 10-8 AWG (Extra Flex)
Material Copperfree Aluminum (4/10 Of 1 PCT Maximum) Frequency Rating 50 - 400 Hz
Phase 3 Grounding Grounding Style 1
Temperature Rating -40 to 107 °C For Use With API-3033 Plug
Standards UL 1682, 1686, 50E, E145916, E145917 Listed, CSA C22.2 No. 182.1 Application For API-3033 Plug
UPC 781381166386

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok