×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appecs1751523c

EGS ECS32023 15Amp 125V Single Gang Appleton® U-Line Receptacle

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:ECS32023

Description

Pin and Sleeve Receptacle Assembly, Voltage Rating 125 VAC, Current Rating 20 Ampere, Power Rating 1 HP, Number of Poles 3, Number of Wires 2, Hub Size 1/2 to 3/4 Inch, Box Type Single Gang, Mating Plug CPP516, Enclosure Class I Div 1 and 2 Group C D, Approval CSA C22.2, Constructional Feature Explosionproof, Dust-Ignitionproof, Material Baked Gray Epoxy Clad Copper-Free Aluminum

Specifications

Brand Name Appleton Sub Brand U-Line™
Item Name Receptacle Type Explosionproof, Dust-Ignitionproof, 1-Gang
Size 1/2 - 3/4 in Voltage Rating 125 VAC
Amperage Rating 20 A Number of Poles 3
Number of Wires 2 Material Copper Free Aluminum
Finish Baked Gray Epoxy Clad Dimensions 8.7 in L x 6.9 in W x 6.4 in H
Standards CSA Certified UPC 781381306126

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok