![appecs72023](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14284884.jpg?preset=medium)
EGS 1/2 inch-3/4 inch 15/20Amp 125VAC 1HP 2-Gang U-Line Receptacle Cover
Description
APPLICATIONS:Locations where receptacles are used with stationary or portable electrically operated devices such as:— Lighting systems— Conveyors— Heaters— Motor-generator sets— Air conditioners— Compressors— Pumps
Specifications
Brand Name | Appleton | Item Name | Pin and Sleeve Receptacle Assembly |
Type | 2-Gang, Dust Ignitionproof | Voltage Rating | 125 VAC |
Amperage Rating | 15/20 A | Number of Poles | 3 |
Number of Wires | 2 | NEMA Rating | NEMA 3R, 7, 9, B, C, D, E, F, G |
Material | Copper-Free Aluminum | Color | Gray |
Series/Model | ECS | Maximum Load Capacity | 1 hp |
Standards | CSA Certified | UPC | 781381306423 |
Packages
1 - UNIT - 1 |