Abbotsford
appfsqc5640

EGS FSQC5640 60Amp 600VAC/250VDC 3-Wire/4-Pole FSQC Series Receptacle

Price $1,918.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSQC5640

Description

Application: Locations where receptacles are used with stationary or portable electrically operated devices such as:- Lighting systems - Conveyors - Heaters - Motor-generator sets - Air conditioners - Compressors - Pumps

Specifications

Brand Name Appleton Item Name Switched Receptacle with Mounting Box
Type FSQC Series Receptacle With Mounting Box Voltage Rating 600 VAC, 250 VDC
Amperage Rating 60 A Number of Poles 4
Number of Wires 3 NEMA Rating NEMA 3, 3R, 4, 4X, 7CD, 9FG
Conductor Size 6-4 AWG Terminal Block Material Copperfree Aluminum
Series/Model FSQC Phase 3
Mounting Type Surface with 1-1/2 in Hub Standards UL 1010, 1203, 894, 1682, 1686 Listed, CSA C22.2 No. 25, C22.2 No. 30, C22.2 No. 159, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, Class III
Application ACP6034BC Mating Plug UPC 781381208895

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok