Abbotsford
appwsrd6352

EGS WSRD6352 60Amp #6 to #2AWG Fused WSRD Interlocked Receptacle

Price $2,006.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:WSRD6352

Description

WSRD Interlocked Receptacles are designed to prevent electrical arcing when fixed or portable heavy duty equipment is used in adverse environments. Available in 30, 60 and 100 Amp designs, these metallic receptacles feature either a fused or non-fused disconnect and mechanical interlock that prevents plug removal under load. With a plug engaged and the switch in the ON position, the plug can't be removed. With the switch turned OFF and the plug removed, the receptacle can't be energized.

Specifications

Brand Name Appleton Item Name Interlocked Welding Receptacle with Enclosure
Type Fused Voltage Rating 600 VAC, 250 VDC
Amperage Rating 60 A Number of Poles 4
Number of Wires 3 NEMA Rating NEMA 3R, 12
Conductor Size 6-2 AWG Material Aluminum/Sheet Metal
Series/Model WSRD Phase 3
Grounding Shell and Extra Pole Mounting Type Surface
For Use With ACP6034BC Mating Plug Standards UL 98, 50E, 1682, 1686 UL File Number E145917, E160652, CSA C22.2 No. 4, C22.2 No. 182.1 CSA File Number 025875
Application For Welders, Generators, Compressors, Infrared Ovens, Batch Feeders, Conveyor UPC 781381697521

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok