×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps320r6w

PASS & SEYMOUR PS320R6W 20Amp 250V 2-Pole/3-Wire North American Watertight Receptacle

Price $216.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS320R6W

Description

Double pole, Three wire, Pin and Sleeve Receptacle. 20 amp, 250 volt.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Receptacle Type Pin & Sleeve North American Watertight Receptacle
Size 5.8" Voltage Rating 250 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Material Thermoplastic
Color Black Phase 3
Dimensions 5.8 in Standards cULus Listed, UL Listed
Application For Commercial Applications UPC 785007320664

Packages

1 - UNIT - 1 10 - UNIT - 10 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok