Abbotsford
pasptra6sol

PASS & SEYMOUR PTRA6SOL 6" PlugTail® Connector - Right Angle, Solid

Price $7.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTRA6SOL

Description

PlugTail® Connectors Right Angle Solid 6"FEATURES AND BENEFITS:- Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.- Large brass contacts snugly terminate on device blade terminals.- Pre-stripped connector leads fasten to conductors, easier than standard pigtails.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pigtail Connector Type 2-Pole, 3-Wire, Commercial-Grade, Right Angle, Screw Terminal
Size 7.5 In Number of Poles 2
Number of Wires 3 Conductor Size 12 AWG
Material Polycarbonate Color Gray
Finish Matte Dielectric Strength 2000 V
Contact Material Polycarbonate Temperature Rating -40 °C
Standards cULus Listed, UL 498 Application For Commercial
UPC 785007044553

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250 4400 - SKID - 4400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok