Abbotsford
cwd1107la

COOPER INDUSTRIES 1107LA 15Amp 125V NEMA 5-15R Decorator Duplex Receptacle Side & Push Wire, Light Almond

Price $2.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1107LA

Description

Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Cooper Industries Item Name Straight Blade Duplex Receptacle
Type Decorator Grade Standard
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Push and Side Wired Conductor Size 14-1 2 AWG
Material High Impact Thermoplastic Color Light Almond
Terminal Connection Screw UPC 032664750861

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok