×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd6352w

COOPER INDUSTRIES 6352W-BU 20Amp 125V NEMA 5-20 Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, White

Price $12.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:6352W-BU

Description

Commercial Specification Grade Straight Blade Receptacles - Decorator 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Duplex Receptacle Type Decorator
Grade Commercial Voltage Rating 125 V
Amperage Rating 20 A Wattage 3 W
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wire NEMA Rating 5-20R
Conductor Size 14-10 AWG Material Nylon Face, PVC Base
Color White Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 1.32 in W x 0.82 in D x 4.19 in H
Mounting Type Flush Temperature Rating -20 to 70 °C
Standards UL Listed UPC 032664584084

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok