×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas26252w

PASS & SEYMOUR 26252W 15Amp 125V Heavy-Duty Decorator Spec Grade Receptacle Back & Side Wire, White

Price $17.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26252W

Description

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.• One-piece, brass, triple-wipe power contacts for lasting retention.• Heavy-duty compact design for easier installation and long lasting performance.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment.• Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.• All devices fit standard #26 opening wall plate.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator
Grade Residential/Commercial Size 3.8 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground, Back and Side Wire NEMA Rating 5-15R
Conductor Size 4 AWG Material Nylon
Color White Finish Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 33.58 mm W x 21.16 mm D x 83.34 mm H Mounting Type Wall
Standards UL 498 Application Commercial,Residential
UPC 785007784572

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok