Abbotsford
pas8200hw

PASS & SEYMOUR 8200-HW 15Amp 125V NEMA 5-15R Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire, White

Price $10.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8200HW

Description

15Amp 125V Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Impact-resistant nylon face. • One-piece heat-treated triple-wipe brass power contacts. • Easily accessible break-off line contact connecting tab for split circuit wiring. • Corrosion-resistant, zinc-plated steel strap is locked in. • Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. • High strength thermoplastic back body. • Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. • Auto-ground clip assures positive ground. • Compact design for easy installation. • Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Heavy Duty, Compact Design
Grade Hospital Size 1.322 L x .780 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wire NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Nylon
Color White Finish Untreated
Frequency Rating 60 Hz Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 33.5 mm W x 25 mm D x 83.3 mm H
Mounting Type Wall, Flush Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL 498, CSA C22.2 No. 42
Application Commercial Grade UPC 785007820058

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok