PASS & SEYMOUR 885-BK 15Amp 125V 2-Pole/3-Wire NEMA 5-15R radiant Duplex Receptacle, Black
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Tri-drive screws.• Side-access push wire release.• Side wire accepts #12 - #14 AWG solid. Push wire accepts #14 AWG solid only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Self Grounding |
Grade | Residential/Commercial | Size | 4.2 in |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | Thermoplastic | Color | Black |
Finish | Decor, Gloss | Frequency Rating | 50/60 Hz |
Terminal Connection | Screw | Dimensions | 32.77 mm W x 25.4 mm D x 96.83 mm H |
Mounting Type | Wall, Flush | Standards | UL 498 |
Application | Commercial,Residential | UPC | 785007419696 |
Packages
10 - UNIT - (10) | 200 - UNIT - 200 |