Abbotsford
pascr20w

PASS & SEYMOUR CR20W 20Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire, White

Price $4.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CR20W

Description

Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and thermoplastic back body.• Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Non-Reversing
Grade Residential/Commercial Size 3.3 in
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground, Side Wire NEMA Rating 5-20R
Conductor Size 4 AWG Material Thermoplastic
Color White Finish Untreated, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 33.58 mm W x 19.81 mm D x 83.31 mm H Mounting Type Wall, Flush
Standards UL 498 Application Commercial,Residential
UPC 785007119183

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok