PASS & SEYMOUR PTIG26362I 20Amp 125V NEMA 5-20R PlugTail Isolated Ground Decorator Spec Grade Duplex Receptacle, Ivory
Description
PlugTailĀ® Isolated Ground Decorator Spec Grade Receptacles, 20A, 125A
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator |
Grade | Federal Specification | Size | 5.05x2.08x1.43 |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | Ivory | Phase | 3 |
Grounding | Isolated Ground | Dimensions | 5.05 x 2.08 x 1.43 in |
Mounting Type | Wall | Standards | cULus Listed, UL 498 Listed, Federal Specification |
Application | For Commercial Applications | UPC | 785007307801 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |