×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastr63w

PASS & SEYMOUR TR63W 20Amp 125V Tamper-Resistant Spec Grade Receptacle - Back & Side Wire, White

Price $72.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR63W

Description

Tamper-Resistant Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt White. FEATURES AND BENEFITS: • Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. • Exclusive patented feature, circuit label on face allows permanent circuit identification. • Extra heavy-duty brass, one-piece mounting strap with integral ground. • One-piece, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. • Impact-resistant nylon face and back body.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Two drive screws anchor strap to back body and face. • Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. • External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Non-Reversing
Grade Specification Size 1.625 in L x 0.9 in W x 3.281 in H
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Back Wire,Side Wire NEMA Rating 5-20R
Conductor Size 10-14 AWG Material Nylon
Color White Finish Matte
Dielectric Strength 2000 V Temperature Rating -40 °C
Standards UL 498, CSA C22.2 No. 42 Application Commercial Applications
UPC 785007268027

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok