Abbotsford
pastr26342bk

PASS & SEYMOUR TR26342BK 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Decorator Spec Grade Receptacle Side Wire Only, Black

Price $8.44 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR26342BK

Description

Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 20amp 125volt.FEATURES AND BENEFITS:- Dual mechanical shutter system to help prevent insertions of foreign objects.- High Impact resistant nylon face.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.- Backed-out tri-drive steel terminal screws. Side wire only.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant, Decorator
Grade Specification Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Side Wire
Color Black Finish Gloss
Terminal Connection Screw Mounting Type Flush
UPC 785007034721

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4500 - SKID - 4500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok