Abbotsford
wrmc1543gl

WIREMOLD C1543GL 15Amp 125V NEMA 5-15R Legrand Wiremold® 1500/2600 Series Overfloor Raceway Grounding Duplex Receptacle & Cover, Gray

Price $46.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:C1543GL
Documents Documents

Description

Over floor raceway grounding duplex receptacle 15 A, 125 V NEMA 5 15R and cover. Cover has twistouts for 1500 and 2600 series raceway on all four sides. Base has 1/2 and 3/4 inch trade size concentric KOs. Two 1500WC wire clips included.

Specifications

Brand Name Pass & Seymour Sub Brand Wiremold
Item Name Duplex Receptacle with Cover Type Single-Channel
Size 1/2, 3/4 in Material Steel
Finish Gray For Use With 1500/2600 Series Grounding Overfloor Raceway
Includes (2) 1500WC Wire Clips UPC 786776048636

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok