Abbotsford
pas415w

PASS & SEYMOUR 415W 15Amp 125V NEMA 5-15R Specification Grade Quad Receptacle, White

Price $66.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:415W

Description

Quad Receptacle 15amp 125volt.FEATURES AND BENEFITS:• Rugged nylon face and body withstands impacts and hard use.• Built-in wire stripping gauge.• Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient.• Heavy-duty, phosphor bronze contacts.• Shielding walls guard against live-circuit-to-ground shorts.• Split circuit break-off tabs.• UL and CSA listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Quad Receptacle Type Non-Reversing
Grade Specification Size 4-1/2 x 1-3/4 x 4-1/2 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Material Nylon, Plastic
Color White Phase 3
Wiring Configuration 14-12 AWG Mounting Type Wall
Standards UL 498, 1449 Listed Application For Residential and Commercial Applications
UPC 785007496246

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok