Abbotsford
pasig420hisp

PASS & SEYMOUR IG420HISP 20Amp 125V Hospital Grade Isolated TVSS Quad Receptacle, Ivory

Price $179.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IG420HISP

Description

Isolated Ground Hospital Grade TVSS Quad Receptacle, 20amp 125volt, Ivory .FEATURES AND BENEFITS:• Rugged nylon face and body withstands impacts and hard use. • Built-in wire stripping gauge. • Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient. • Heavy-duty, phosphor bronze contacts. • Shielding walls guard against live-circuit-to-ground shorts. • Split circuit break-off tabs. • UL and CSA listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Surge Protective Isolated Ground Hospital Grade Quad Receptacle
Grade Hospital Size 4.5 in L x 1.151 in W x 4.5 in H
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 14-12 AWG
Material Nylon Color Ivory
Temperature Rating -40 to 65 °C Standards UL1449, UL498, ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories “A” (Ring Wave) “B” (Unidirectional Impulse)
Application Commercial Applications UPC 785007125740

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok