×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd1876w

COOPER INDUSTRIES 1876W-BOX 20Amp 250V NEMA 6-20 Commercial Grade Single Receptacle Side Wire, White

Price $11.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1876W-BOX

Description

Commercial Specification Grade Straight Blade Receptacles - 20A-250V, NEMA 6-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Single Receptacle Grade Commercial
Voltage Rating 250 V Amperage Rating 20 A
Wattage 3 W Number of Poles 2
Number of Wires 3 Connection Type Side Wire
NEMA Rating 6-20R Conductor Size 14-10 AWG
Material Nylon Color White
Terminal Connection Screw Dielectric Strength 2000 V
Dimensions 0.83 in D Mounting Type Flush
Temperature Rating -20 to 70 °C Standards UL Listed
UPC 032664752582

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok