Abbotsford
pas3804

PASS & SEYMOUR 3804 50Amp 250V 2-Pole/3-Wire NEMA 6-50R Straight Blade Receptacle, Black

Price $25.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3804

Description

50Amp 250V 2-Pole/3-Wire Straight Blade Receptacle, Black.FEATURES & BENEFITS:• Quality Materials.• Durability.• Time-tested Design.• Depth: 2.2"• Height: 3.75"• Width: 2.5"• Mounting: Flush Mount

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Straight Blade Receptacle
Grade Industrial/Specification Size 3.8 in
Voltage Rating 250 V Amperage Rating 50 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground NEMA Rating 6-50
Conductor Size 4 AWG Material Thermoplastic
Color Black Terminal Connection Screw
Dimensions 3.8 in Mounting Type Wall
Standards UL 498 Application Industrial Spec Grade
UPC 785007380408

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok