×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas5262lasp

PASS & SEYMOUR 5262LASP 15Amp 125V NEMA 5-15R Specification Grade Surge Protective Duplex Receptacle - Back & Side Wire, Light Almond

Price $104.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5262LASP

Description

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place.• LED Indication: Steady green = protected, Flashing re = not protected, OFF = no power to unit• Audible alarm alert of MOV damage. Alarm able to be turned On/Off.• Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation.• Impact-resistant thermoplastic exterior resists impacts and scrapes.• Triple-wipe, copper-alloy contacts for superior, more dependable connection.• External screw-pressure-plate back and side wire terminals including ground with external back wire clamps (exclusive) accept #14 - #10 AWG copper or copper-clad, solid or stranded conductors. External pressure plate feature allows two conductors to be terminated by a single screw.• Thermal protection in 3 modes. 3 17mm dual pack MOVs absorb up to 340 Joules of excess energy in each leg (L-N, L-G, N-G) with 24,000 amp current handling capability for full, equal and symmetrical protection. Protection response time in less than one nanosecond.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protection Duplex Receptacle with LED and Audible Alarm Type TVSS
Grade Specification Size 1.70 L x 1.25 W x 3.75 H In
Voltage Rating 125 V Amperage Rating 15 A
Wattage Electrical power is expressed in Amps and Volts. Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Back and Side Wired NEMA Rating 5-15R
Conductor Size 14 - 10 AWG Material Nylon
Color Light Almond Phase 3
Dimensions 1.7 in L x 1.25 in W x 3.75 in H Mounting Type Wall
Temperature Rating Operating Temperature: -20°C to +55°C (-4°F to 131°F), Storage Temperature: -40°C to +85°C (-40°F to 185°F) Standards cUL, UL 1449, UL 498, CSA C22.2 No. 42, ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories “A” (Ring Wave) “B” (Unidirectional Impulse)
Application Commercial UPC 785007193404

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok