Abbotsford
cwdcs6369

COOPER INDUSTRIES CS6369 50Amp 125/250V California Standard Grade Receptacle, Black

Price $167.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS6369

Description

Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard

Specifications

Brand Name Eaton Sub Brand Arrow Hart, Hart Lock
Item Name Locking Single Receptacle Type Locking Receptacle
Grade Industrial Voltage Rating 125/250 VAC
Amperage Rating 50 A Number of Poles 3
Number of Wires 4 NEMA Configuration Non-NEMA
Connection Type Back Conductor Size 10-4 AWG
Material Glass-Filled Nylon Color Black
Phase 3 Grounding Grounding
Contact Material Brass Alloy Dimensions 6-1/4 in L x 3 in W x 3-1/4 in H
Mounting Type Plate Temperature Rating 40 - 105 °C
Environmental Conditions Meets UL94 Requirements, V0 Rated Standards UL Listed, CSA Certified, NAFTA and RoHS Compliant
UPC 040893674834

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok