×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdahcl630r

COOPER INDUSTRIES AHCL630R 30Amp 250V 2-Pole/3-Wire Arrow Hart Color Coded Industrial Grade Single Receptacle, Blue/Black

Price $74.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHCL630R

Description

PRODUCT FEATURES:- Rugged glass filled nylon body- Clearly marked rating, NEMA configuration and approval listings on receptacle face- One piece brass contacts offer superior performance and minimum heat rise- Back and side wiring terminal clamps for easy, secure wiring

Specifications

Brand Name Eaton Item Name Locking Single Receptacle
Type Color Coded, Ultra Grip Grade Industrial
Voltage Rating 250 V Amperage Rating 30 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wired NEMA Rating L6-30
Conductor Size 14-8 AWG Material Glass Filled Nylon
Color Blue/Black Dielectric Strength 2000 V
Grounding Grounding Contact Material 0.041 in T Brass
Dimensions 1.62 in L x 1.12 in W x 3.64 in H Temperature Rating -40 to 70 °C
Environmental Conditions V0 Flammability Rated Per UL94 Standards UL Listed, CSA Certified, NOM Certified, Federal Specification 6233 01, NAFTA, RoHS Compliant
Application For Industrial Use UPC 032664758416

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok