×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasl620r

PASS & SEYMOUR L620R 20Amp 250V 2-Pole/3-Wire Turnlok® NEMA L620 Single Receptacle, Black

Price $28.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L620R

Description

FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Single Receptacle Type Single Receptacles
Grade Industrial/Specification Size 3.3 in
Voltage Rating 250 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Rating L6-20R Conductor Size 4 AWG
Material Nylon Color Black
Finish Gloss Terminal Connection Screw
Dimensions 3.3 in Mounting Type Flush
Standards UL 498 Application Industrial
UPC 785007262056

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok