×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasr26usbpdw

PASS & SEYMOUR R26USBPDW radiant® 15A Tamper Resistant Ultra Fast PLUS Power Delivery USB Type C/C Outlet, White

Price $105.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:R26USBPDW
Documents Documents

Description

Charge devices up to 2X faster with the Ultra-Fast PLUS Power Delivery USB Outlet. Made to deliver a leading 30 Watts of power and featuring two built-in Type-C USB connections, this solution adds advanced Power Delivery to the industry-leading amperage of our Ultra-Fast line. The result is a faster, future-proof option for convenient in-wall charging, specially designed to optimize performance for your Power Delivery-enabled devices. Easily replace a traditional outlet in as little as ten minutes to gain the modern functionality of intelligent charging for maximized speeds, complete with multi-layered overcurrent protection to keep the outlet and your devices safe from damage.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name USB Charger and Duplex Receptacle Type Tamper-Resistant, Ultra Fast Plus
Voltage Rating 125 V Amperage Rating 15 A
Wattage 30 W NEMA Configuration 5-15R
Connection Type USB Type C/C Material Polycarbonate
Color White Finish Matte
Dimensions 1.35 in L x 1.7 in W x 4.2 in H Mounting Type Box
Standards RoHS Directive 2011/65/EU Application For Residential, Commercial
UPC 785007297683

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok