×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastr15husbacred

PASS & SEYMOUR TR15HUSBACRED 15A 125V Hospital Grade USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Red

Price $72.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR15HUSBACRED

Description

Pass & Seymour® Tamper-Resistant Duplex Receptacles with USB Charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL Fed Spec certification. This product features an an improved overall 3.1A USB charging output with current sharing technology, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The posted terminal screws and external pressure plates allow for faster, easier, and more reliable back & side-wire terminations.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination Duplex Receptacle and USB Charger Type Tamper-Resistant, Type-A/Type-C
Grade Hospital Voltage Rating 125
Amperage Rating 15 NEMA Configuration 5-15R
Connection Type Back and Side Wired Conductor Size 14-10 AWG
Material Nylon Color Red
Terminal Connection Screw Dielectric Strength 1500 V
Grounding Auto Contact Material Brass
Dimensions 2.677 in L x 1.693 in W x 3.28 in H Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94 V-2 Flammability Rating Standards Federal Specification WC-596, CSA C22.2 No. 42, CSA C22.2 No. 223, cULus Listed, RoHS Compliant, UL 498, UL 1310 Listed
UPC 785007181814

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok