×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastr20husbacw

PASS & SEYMOUR TR20HUSBACW 20A 125V Hospital Grade USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, White

Price $77.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20HUSBACW

Description

Pass & Seymour Tamper-Resistant Duplex Receptacles with USB Charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL Fed Spec certification. This product features an an improved overall 3.1A USB charging output with current sharing technology, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The posted terminal screws and external pressure plates allow for faster, easier, and more reliable back & side-wire terminations.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name USB Charger Duplex Receptacle Type Tamper-Resistant, Type A/C
Grade Hospital Voltage Rating 125V
Amperage Rating 20 A, 6 A Wire Type Solid/Stranded
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Nylon Color White
Finish Matte Wiring Configuration Back and Side Wire
Terminal Connection Screw Contact Material CDA 260 Brass
Temperature Rating -40 °C to 60 °C Standards cULus Listed, CSA C22.2 No. 42, CSA C22.2 No. 223, RoHS Compliant, UL498, UL94 V2
UPC 785007181975

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok