×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastr20husbcc6w

PASS & SEYMOUR TR20HUSBCC6W 20A 125V Hospital Grade Ultra-Fast USB Type-C/Type-C Chargers with Duplex Tamper-Resistant Receptacle, White

Price $91.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20HUSBCC6W
Documents Documents

Description

Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of tamper-resistant receptacles that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects – now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. RoHS compliant.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name USB Charger Duplex Receptacle Type Tamper-Resistant, Type C
Grade Hospital Voltage Rating 125
Amperage Rating 20 Wire Type Solid/Stranded
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Nylon Color White
Wiring Configuration Back and Side Wire Terminal Connection Screw
Contact Material CDA 260 Brass Temperature Rating -40 °C to 60 °C
Standards cULus Listed, CSA C22.2 No. 42, CSA C22.2 No. 223, RoHS Compliant, UL498, UL94 V2 UPC 785007209952

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok