Abbotsford
pastr20usbac6w

PASS & SEYMOUR TR20USBAC6W 20A 125V Specification Grade Ultra-Fast USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, White

Price $76.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20USBAC6W
Documents Documents

Description

20A 125V Tamper-Resistant Receptacle with two 6A USB fast charging ports Type A and C

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name USB Charger Duplex Receptacle Type Tamper-Resistant, Type A/C
Grade Specification Voltage Rating 125
Amperage Rating 20 A, 6 A Wire Type Solid/Stranded
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Nylon Color White
Finish Matte Wiring Configuration Back and Side Wire
Terminal Connection Screw Contact Material CDA 260 Brass
Temperature Rating -40 °C to 60 °C Standards cULus Listed, CSA C22.2 No. 42, CSA C22.2 No. 223, RoHS Compliant, UL498, UL94 V2
UPC 785007215625

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok