Abbotsford
pastr20usbpdgry

PASS & SEYMOUR TR20USBPDGRY 20A 125V radiant® Tamper Resistant Ultra Fast PLUS Power Delivery USB Type C/C Outlet, Gray

Price $128.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20USBPDGRY

Description

FEATURES:Charge the latest devices up to 2X as fast, thanks to the industry-leading 6.0A of our Ultra-Fast line and a whopping 30W of power courtesy of advanced Power DeliveryBuilt for intelligent charging, the outlet detects and delivers the precise amount of power needed to maximize charging speedsProvides fast and convenient built-in charging through two future-proof USB Type-C ports, accommodating new and upcoming devices without an adapterHelpful indicator light lets you see charging status at a glance. Light glows yellow while charging is in progress, and shows green once the device battery is sufficiently chargedIncludes multiple layers of overcurrent protection, ensuring the outlet and your favorite devices can charge at optimal levels without risk of damageAll Legrand USB Outlets are manufactured through high-quality design, sourcing and production, and backed by a Lifetime WarrantyProtects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effectReplaces a traditional outlet easily, in as little as 10 minutes, with features like scalloped cover design and posted side-wire terminal screws for faster installationMore color options available to fit any style, including finishes to match current hardware and lighting trendsComplete the look with a sleek, screwless radiant® Wall Plate, and coordinate with other designer switches and outlets available from the radiant® Collection

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name USB Duplex Receptacle Type Tamper-Resistant, Ultra Fast Plus Power Delivery USB Type C/C
Voltage Rating 125 V Amperage Rating 20 A
Connection Type USB Type C/C Material Thermoplastic
Color Gray Finish Matt
Mounting Type Box Environmental Conditions Indoor
Application Commercial UPC 785007297751

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok