Abbotsford
pastr20usbpdla

PASS & SEYMOUR TR20USBPDLA 20A 125V radiant® Tamper Resistant Ultra Fast PLUS Power Delivery USB Type C/C Outlet, Light Almond

Price $124.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20USBPDLA

Description

20A Tamper-Resistant Ultra Fast PLUS Power Delivery USB Type CC OutletMade exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name USB Duplex Receptacle Type Tamper-Resistant, Ultra Fast Plus Power Delivery USB Type C/C
Voltage Rating 125 V Amperage Rating 20 A
Connection Type USB Type C/C Material Thermoplastic
Color Almond Finish Matt
Mounting Type Box Environmental Conditions Indoor
Application Commercial UPC 785007297775

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok