Abbotsford
wrmrfpcruaucni10

WIREMOLD RFPCRUAUC-NI10 10ft Round Furniture Power Center - 1 Outlet and Combo USB-A AND USB-C, Nickel

Price $111.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFPCRUAUC-NI10
Documents Documents

Description

Round Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Furniture Power Center Type Round, Tamper-Resistant
Dimensions 10 ft L Cable Color Nickel
Color/Finish Nickel Mounting Type Recessed
Includes (1) USB Type A Outlet and USB Type C Outlet Standards RoHS Compliant
Application Commercial UPC 786776192940

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok