Abbotsford
edw1076n

CHUBB EDWARDS 0.5 inch Edwards Sense Recessed Steel Door, Range, Natural White

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:1076-N

Description

Applications: Special design for special mounting. Self-lock mounting. Rugged construction. UL approved for specific fire doors.

Specifications

Brand Name Edwards-Signals Item Name Door Switch with 1 ft Wire Leads
Type Outdoor Voltage Rating 30 VAC/VDC
Amperage Rating 0.25 A Power Rating 3 W
Material ABS Color/Finish Natural White
Series/Model 1078 Conductor Size 22 AWG
Contact Configuration SPDT Operating Cycles 100000 Under Full Load, 10000000 Under Dry Circuit
Dimensions 1 in dia Standards UL Listed, ULC Listed, NEMA Rating 4X, Protection Class IP67
UPC 461880147290

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok