Abbotsford
tec35656

TECHSPAN 35-656 15Amp 125V Techspan Lighted Appliance Rocker, SPST, Black with Lighted Amber

Price $30.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-656

Description

Lighted appliance rocker switch. ON-OFF circuit function. Black actuator with lighted amber. Nylon actuator material.

Specifications

Brand Name Techspan Item Name Appliance Rocker Switch
Type Illuminated Amperage Rating 15 A
Contact Form SPST Number of Poles 1
Actuator Rocker/Button Switch Function On-Off
Mounting Flush, Snap UPC 776856160488

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok