×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd52217w

COOPER INDUSTRIES 5221-7W-BU 15Amp 120V 1-Pole Copper/Aluminum Toggle Switch, White

Price $10.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:5221-7W-BU

Description

Copper/Aluminum Toggle Switches for direct connection to aluminum or copper wire. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action.Side wire terminals accept up to #10 solid or stranded copper wire, and up to #10 solid aluminum wire. Terminal screws backed out — ready for wiring. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).

Specifications

Brand Name Eaton Item Name Toggle Switch
Type Standard Grade, 3-Way Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 1
Actuator Toggle Color White
Series/Model 522 HP Rating 1/2 hp at 120 VAC
Grade Residential Wiring Configuration Side Wired
Terminal Connection Screw Conductor Size 14-10 AWG
Material Polycarbonate Dimensions 1.31 in W x 0.88 in D x 3.28 in H
Mounting Flush Standards UL Listed, Federal Specification 6241 05
Application For Fan UPC 032664752193

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok