Abbotsford
idi774014

IDEAL INDUSTRIES 774014 20Amp 125V Heavy-Duty Toggle Switch

Price $13.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774014

Description

Heavy-duty toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.

Specifications

Brand Name Ideal Item Name Toggle Switch with Bezel
Type 2 Position Voltage Rating 125 - 277 V
Amperage Rating 10/20 A Number of Poles 2
Actuator Knob Action DPST
Terminal Connection Screw Operating Cycles 100k
Dimensions 19.3 mm W x 20.32 mm H Mounting 12.7 mm Hole
Standards CSA, RU Listed, RoHS Application For Power Tool And Motor Control Switch Applications
UPC 781789740140

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok