×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi774016

IDEAL INDUSTRIES 774016 20Amp 125V Heavy-Duty Toggle Switch, DPDT

Price $16.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774016

Description

Heavy-duty toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.

Specifications

Brand Name Ideal Item Name Toggle Switch with Bezel
Type 3 Position Voltage Rating 125 - 277 V
Amperage Rating 10/20 A Number of Poles 2
Actuator Knob Action DPDT
Terminal Connection Screw Operating Cycles 100k
Dimensions 19.3 mm W x 20.32 mm H Mounting 12.7 mm Hole
Standards CSA, RU Listed, RoHS Application For Power Tool And Motor Control Switch Applications
UPC 781789740164

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok